Submersible Level Pressure Transmitters
- Mfr # SBLT2-25-300
- Zoro # G724151603
product price:Â
$
2,060.99
/ea
Free Shipping & Returns
Key Features
Series
SBLT2
Cable Length
300 ft
Loop Resistance - Maximum
900 ohm
Input Voltage
10 to 30V DC
Overall Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-25-300
- Zoro #
- G724151603
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Series
- SBLT2
- Loop Resistance - Maximum
- 900 ohm
- Input Voltage
- 10 to 30V DC
- Response Time
- 50 msec
- Cable Coating
- Polyether Polyurethane
- Pressure Measurement - Minimum
- 0 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Thermal Error
- +/-0.02%
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Output Power
- 4 to 20mA
- Accuracy
- +/-0.25% of Full Scale
- Electrical Connection
- Pigtail Leads
- Pressure Measurement - Maximum
- 25 psi
- Operating Temperature - Maximum
- 150 Degrees F
- Housing Material
- 316 Stainless Steel
- IP Rating
- IP68
- Seal Material
- Fluoroelastomer
- Standards
- RoHS
- Tip Design
- Bullet Nose
Dimensions
- Cable Length
- 300 ft
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 300 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.