Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-10
- Zoro # G124152002
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Tip Design
Bullet Nose
Response Time
50 msec
Series
SBLT2
Electrical Connection
Pigtail Leads
Measuring Depth - Maximum
11 3/5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5-10
- Zoro #
- G124152002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Measuring Depth - Maximum
- 11 3/5 ft
- Sensor Length
- 7.187 in
- Cable Length
- 10 ft
- Overall Diameter
- 1 in
Details
- Item
- Submersible Level Pressure Transmitter
- Tip Design
- Bullet Nose
- Response Time
- 50 msec
- Series
- SBLT2
- Electrical Connection
- Pigtail Leads
- Seal Material
- Fluoroelastomer
- Pressure Measurement - Maximum
- 5 psi
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 150 Degrees F
- Pressure Measurement - Minimum
- 0 psi
- IP Rating
- IP68
- Output Power
- 4 to 20mA
- Accuracy
- +/-0.25% of Full Scale
- Standards
- RoHS
- Thermal Error
- +/-0.02%
- Input Voltage
- 10V DC to 30V DC
- Cable Coating
- Polyether Polyurethane
- Housing Material
- 316 Stainless Steel
- Loop Resistance - Maximum
- 900 ohm
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 10 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.