Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # PBLT2-5-230
  • Zoro # G824152197

product price: 
$
3,909.99
/ea
Free Shipping & Returns

Key Features

Sensor Length
7.843 in
Series
PBLT2
Measuring Depth - Maximum
11 3/5 ft
Loop Resistance - Maximum
900 ohm
Thermal Error
+/-0.02%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-5-230
Zoro #
G824152197
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length
7.843 in
Measuring Depth - Maximum
11 3/5 ft
Overall Diameter
1 in
Process Connection Size
1/2 in
Cable Length
230 ft

Details

Item
Submersible Level Pressure Transmitter
Series
PBLT2
Loop Resistance - Maximum
900 ohm
Thermal Error
+/-0.02%
Electrical Connection
Pigtail Leads
Operating Temperature - Minimum
-4 Degrees F
Response Time
50 msec
Accuracy
+/-0.25% of Full Scale
Standards
RoHS
Cable Coating
ETFE
Tip Design
Bird Cage
Nose Fitting
Threaded
Process Connection Type
NPT
Seal Material
316 Stainless Steel
Pressure Measurement - Maximum
5 psi
Housing Material
316 Stainless Steel
Special Features
Maintenance-Free Filter
Output Power
4 to 20mA
Pressure Measurement - Minimum
0 psi
Input Voltage
13V DC to 30V DC
IP Rating
IP68
Operating Temperature - Maximum
176 Degrees F

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 230 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.