Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-175
- Zoro # G324152208
product price:Â
$
1,438.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316 Stainless Steel
Overall Diameter
1 in
Operating Temperature - Minimum
0 Degrees F
Response Time
50 msec
Tip Design
Bullet Nose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5-175
- Zoro #
- G324152208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 11 3/5 ft
- Sensor Length
- 7.187 in
- Cable Length
- 175 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Housing Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- 0 Degrees F
- Response Time
- 50 msec
- Tip Design
- Bullet Nose
- Operating Temperature - Maximum
- 150 Degrees F
- Thermal Error
- +/-0.02%
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Loop Resistance - Maximum
- 900 ohm
- Seal Material
- Fluoroelastomer
- Accuracy
- +/-0.25% of Full Scale
- Standards
- RoHS
- Electrical Connection
- Pigtail Leads
- IP Rating
- IP68
- Pressure Measurement - Minimum
- 0 psi
- Output Power
- 4 to 20mA
- Pressure Measurement - Maximum
- 5 psi
- Cable Coating
- Polyether Polyurethane
- Series
- SBLT2
- Input Voltage
- 10V DC to 30V DC
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 175 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.