Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # SBLT2-5-20-ETFE-P1
  • Zoro # G224151967

product price: 
$
819.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Overall Diameter
1 in
Output Power
4 to 20mA
Loop Resistance - Maximum
900 ohm
Operating Temperature - Minimum
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBLT2-5-20-ETFE-P1
Zoro #
G224151967
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Sensor Length
7.187 in
Cable Length
20 ft
Process Connection Size
1/2 in
Measuring Depth - Maximum
11 3/5 ft

Details

Item
Submersible Level Pressure Transmitter
Accuracy
+/-0.25% of Full Scale
Output Power
4 to 20mA
Loop Resistance - Maximum
900 ohm
Operating Temperature - Minimum
0 Degrees F
Housing Material
316 Stainless Steel
Input Voltage
10V DC to 30V DC
Cable Coating
ETFE
Nose Fitting
Threaded
Series
SBLT2
Special Features
Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Process Connection Type
NPT
Standards
RoHS
Pressure Measurement - Maximum
5 psi
Thermal Error
+/-0.02%
Response Time
50 msec
Tip Design
Bullet Nose
Seal Material
Fluoroelastomer
Pressure Measurement - Minimum
0 psi
Electrical Connection
Pigtail Leads
IP Rating
IP68

Description

Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 20 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.