Closed Tank Liquid Level Switches

  • Mfr # L8-MV-WP2
  • Zoro # G424151613
product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Pre-Wired Cable
Float Travel
4 1/2 in
Voltage Rating - Maximum
125 V AC, 250 V AC
Actuation Method
Magnetic
Features
Magnetically Actuated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L8-MV-WP2
Zoro #
G424151613
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
1 in NPT
Stem Length
4.25 in
Overall Length
8.31 in
Float Diameter
1.13 in
Float Length
2.53 in
Cord Length
18 in
Wire Rope Length
8.31 in
Length
8.31 in
Fits Chest Size
Magnetically Actuated

Details

Item
Liquid Level Switch
Electrical Connection
Pre-Wired Cable
Float Travel
4 1/2 in
Voltage Rating - Maximum
125 V AC, 250 V AC
Actuation Method
Magnetic
Features
Magnetically Actuated
Horsepower @ Single Phase - 120V AC
Not Rated
Float Material
PPS
Mounting Style
Side
Switch Structure
SPDT
Standards
CE, RoHS, UL
Series
L8
Stem Material
316 Stainless Steel
Current Rating - Maximum
5 A
Proof Pressure
150 psi
Body Material
PPS
Product Type
Closed Liquid Level Switch
Operating Temperature - Maximum
212 Degrees F
Switch Function
Selectable
Minimum Media Specific Gravity
0.6
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 240V AC
Not Rated

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 4 1/2 in, Overall Length 8.31 in, Float Material PPS, Float Length 2.53 in, Stem Material 316 Stainless Steel, Stem Length 4.25 in, Body Material PPS, Standards CE, RoHS, UL, Features Magnetically Actuated

Ratings & reviews