Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-350
- Zoro # G224151592
product price:Â
$
2,308.99
/ea
Free Shipping & Returns
Key Features
Special Features
Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP68
Overall Diameter
1 in
Measuring Depth - Maximum
11 3/5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5-350
- Zoro #
- G224151592
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 11 3/5 ft
- Sensor Length
- 7.187 in
- Cable Length
- 350 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Operating Temperature - Maximum
- 150 Degrees F
- IP Rating
- IP68
- Loop Resistance - Maximum
- 900 ohm
- Operating Temperature - Minimum
- 0 Degrees F
- Output Power
- 4 to 20mA
- Seal Material
- Fluoroelastomer
- Response Time
- 50 msec
- Pressure Measurement - Maximum
- 5 psi
- Input Voltage
- 10V DC to 30V DC
- Series
- SBLT2
- Accuracy
- +/-0.25% of Full Scale
- Cable Coating
- Polyether Polyurethane
- Pressure Measurement - Minimum
- 0 psi
- Electrical Connection
- Pigtail Leads
- Housing Material
- 316 Stainless Steel
- Tip Design
- Bullet Nose
- Standards
- RoHS
- Thermal Error
- +/-0.02%
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 350 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.