Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # L10-S-3-O
  • Zoro # G924152042

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Stem Thread Size
1 in NPT
Minimum Media Specific Gravity
0.9
Horsepower @ Single Phase - 240V AC
Not Rated
Series
L10
Operating Temperature - Maximum
200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L10-S-3-O
Zoro #
G924152042
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
1 in NPT
Float Length
2 in
Stem Length
1.75 in
Overall Height
3 in
Cord Length
19 in
Float Diameter
1 in
Overall Length
5.25 in
Wire Rope Length
5.25 in
Length
5.25 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Details

Item
Liquid Level Switch
Minimum Media Specific Gravity
0.9
Horsepower @ Single Phase - 240V AC
Not Rated
Series
L10
Operating Temperature - Maximum
200 Degrees F
Actuation Method
Magnetic
Mounting Style
Side
Product Type
Closed Liquid Level Switch
Standards
CE, CSA, RoHS, UL
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Stem Material
Polypropylene
Features
Hermetically Sealed Reed Switch, Weatherproof
Switch Structure
SPST
Current Rating - Maximum
1.5 A
Proof Pressure
2,000 psi
Float Travel
1/4 in
Horsepower @ Single Phase - 120V AC
Not Rated
NEMA Enclosure Rating
4X
Horsepower @ Three Phase - 240V AC
Not Rated
Float Material
Polypropylene
Body Material
Stainless Steel
Contact Form
1NO/1NC
Switch Function
Selectable
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 316 Stainless Steel, Brass, Ceramic, Polypropylene
Electrical Connection
Pre-Wired Cable

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/4 in, Overall Length 5.25 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.