Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-60
- Zoro # G124152200
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Cable Length
60 ft
Input Voltage
10 to 30V DC
Pressure Measurement - Minimum
0 psi
Tip Design
Bullet Nose
Overall Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-5-60
- Zoro #
- G124152200
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Input Voltage
- 10 to 30V DC
- Pressure Measurement - Minimum
- 0 psi
- Tip Design
- Bullet Nose
- Response Time
- 50 msec
- Loop Resistance - Maximum
- 900 ohm
- Housing Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 150 Degrees F
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Electrical Connection
- Pigtail Leads
- Accuracy
- +/-0.25% of Full Scale
- Pressure Measurement - Maximum
- 5 psi
- Seal Material
- Fluoroelastomer
- Cable Coating
- Polyether Polyurethane
- Series
- SBLT2
- Output Power
- 4 to 20mA
- Thermal Error
- +/-0.02%
- Standards
- RoHS
- IP Rating
- IP68
Dimensions
- Cable Length
- 60 ft
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
- Measuring Depth - Maximum
- 11 3/5 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.