Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-80
- Zoro # G024152546
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Sensor Length
7.187 in
Electrical Connection
Pigtail Leads
IP Rating
IP68
Output Power
4 to 20mA
Pressure Measurement - Minimum
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-5-80
- Zoro #
- G024152546
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Electrical Connection
- Pigtail Leads
- IP Rating
- IP68
- Output Power
- 4 to 20mA
- Pressure Measurement - Minimum
- 0 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Loop Resistance - Maximum
- 900 ohm
- Response Time
- 50 msec
- Cable Coating
- Polyether Polyurethane
- Accuracy
- +/-0.25% of Full Scale
- Operating Temperature - Maximum
- 150 Degrees F
- Input Voltage
- 10 to 30V DC
- Tip Design
- Bullet Nose
- Seal Material
- Fluoroelastomer
- Pressure Measurement - Maximum
- 5 psi
- Thermal Error
- +/-0.02%
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Housing Material
- 316 Stainless Steel
- Standards
- RoHS
- Series
- SBLT2
Dimensions
- Sensor Length
- 7.187 in
- Cable Length
- 80 ft
- Measuring Depth - Maximum
- 11 3/5 ft
- Overall Diameter
- 1 in
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 80 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.