Submersible Level Pressure Transmitters
- Mfr # SBLT2-5M-20M
- Zoro # G824152395
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Cable Length
20 m
Operating Temperature - Maximum
150 Degrees F
Housing Material
316 Stainless Steel
IP Rating
IP68
Loop Resistance - Maximum
900 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5M-20M
- Zoro #
- G824152395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 20 m
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 16 2/5 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Operating Temperature - Maximum
- 150 Degrees F
- Housing Material
- 316 Stainless Steel
- IP Rating
- IP68
- Loop Resistance - Maximum
- 900 ohm
- Series
- SBLT2
- Operating Temperature - Minimum
- 0 Degrees F
- Cable Coating
- Polyether Polyurethane
- Thermal Error
- +/-0.02%
- Response Time
- 50 msec
- Pressure Measurement - Minimum
- 0 psi
- Electrical Connection
- Pigtail Leads
- Standards
- RoHS
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Accuracy
- +/-0.25% of Full Scale
- Tip Design
- Bullet Nose
- Input Voltage
- 10V DC to 30V DC
- Seal Material
- Fluoroelastomer
- Pressure Measurement - Maximum
- 7.2 psi
- Output Power
- 4 to 20mA
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 20 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.