Submersible Level Pressure Transmitters
- Mfr # SBLT2-5M-5M
- Zoro # G824152104
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.25% of Full Scale
Sensor Length
7.187 in
Thermal Error
+/-0.02%
IP Rating
IP68
Cable Length
5 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5M-5M
- Zoro #
- G824152104
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sensor Length
- 7.187 in
- Cable Length
- 5 m
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 16 2/5 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Accuracy
- +/-0.25% of Full Scale
- Thermal Error
- +/-0.02%
- IP Rating
- IP68
- Operating Temperature - Minimum
- 0 Degrees F
- Pressure Measurement - Minimum
- 0 psi
- Pressure Measurement - Maximum
- 7.2 psi
- Loop Resistance - Maximum
- 900 ohm
- Operating Temperature - Maximum
- 150 Degrees F
- Output Power
- 4 to 20mA
- Tip Design
- Bullet Nose
- Standards
- RoHS
- Input Voltage
- 10V DC to 30V DC
- Cable Coating
- Polyether Polyurethane
- Series
- SBLT2
- Seal Material
- Fluoroelastomer
- Electrical Connection
- Pigtail Leads
- Response Time
- 50 msec
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Housing Material
- 316 Stainless Steel
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 5 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.