Submersible Level Pressure Transmitters
- Mfr # FBLT-2SC-IVPM-6-10
- Zoro # G524151674
product price:Â
$
1,355.99
/ea
Free Shipping & Returns
Key Features
Cable Length
10 ft
IP Rating
IP68
Operating Temperature - Minimum
-4 Degrees F
Thermal Error
+/-0.0075%
Pressure Measurement - Minimum
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBLT-2SC-IVPM-6-10
- Zoro #
- G524151674
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
- Sensor Length
- 7.187 in
- Overall Diameter
- 0.625 in
Details
- Item
- Submersible Level Pressure Transmitter
- IP Rating
- IP68
- Operating Temperature - Minimum
- -4 Degrees F
- Thermal Error
- +/-0.0075%
- Pressure Measurement - Minimum
- 0 psi
- Tip Design
- Flush Tip
- Accuracy
- +/-0.30% of Full Scale
- Electrical Connection
- Pigtail Leads
- Cable Coating
- PTFE
- Pressure Measurement - Maximum
- 6 m of head
- Response Time
- 50 msec
- Housing Material
- 316 Stainless Steel
- Series
- FBLT
- Seal Material
- Fluoroelastomer
- Standards
- CE, RoHS
- Operating Temperature - Maximum
- 176 Degrees F
- Loop Resistance - Maximum
- 1,000 ohm
- Input Voltage
- 10V DC to 33V DC
- Special Features
- Lightning and Surge Protection, Maintenance-Free Filter
- Output Power
- 4 to 20mA
Description
Submersible Level Pressure Transmitter, Tip Design Flush Tip, Accuracy +/-0.30 Percent of Full Scale, Cable Length 10 ft, Cable Coating PTFE, Sensor Length 7.187 in, Series FBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.