Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # PBLT2-5M-15M-PU
  • Zoro # G924151861

product price: 
$
1,264.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Pressure Measurement - Minimum
0 psi
Series
PBLT2
Cable Length
15 m
Sensor Length
7.843 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-5M-15M-PU
Zoro #
G924151861
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
15 m
Sensor Length
7.843 in
Measuring Depth - Maximum
16 2/5 ft
Process Connection Size
1/2 in
Overall Diameter
1 in

Details

Item
Submersible Level Pressure Transmitter
Standards
RoHS
Pressure Measurement - Minimum
0 psi
Series
PBLT2
Pressure Measurement - Maximum
7.2 psi
Accuracy
+/-0.25% of Full Scale
Input Voltage
13V DC to 30V DC
Operating Temperature - Minimum
-4 Degrees F
Cable Coating
Polyurethane
Electrical Connection
Pigtail Leads
Output Power
4 to 20mA
Tip Design
Bird Cage
Seal Material
316 Stainless Steel
IP Rating
IP68
Process Connection Type
NPT
Response Time
50 msec
Housing Material
316 Stainless Steel
Loop Resistance - Maximum
900 ohm
Special Features
Maintenance-Free Filter
Nose Fitting
Threaded
Operating Temperature - Maximum
149 Degrees F
Thermal Error
+/-0.02%

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 15 m, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.