Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # SBLTX-20-120
  • Zoro # G524151926

product price: 
$
1,449.99
/ea
Free Shipping & Returns

Key Features

Output Power
4 to 20mA
Cable Length
120 ft
Standards
RoHS
Response Time
50 msec
Accuracy
+/-0.25% of Full Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBLTX-20-120
Zoro #
G524151926
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
120 ft
Overall Diameter
1 in
Measuring Depth - Maximum
46 1/5 ft
Sensor Length
7.187 in

Details

Item
Submersible Level Pressure Transmitter
Output Power
4 to 20mA
Standards
RoHS
Response Time
50 msec
Accuracy
+/-0.25% of Full Scale
Electrical Protection
No
Electrical Connection
Wire Pigtail
Operating Temperature - Minimum
-4 Degrees F
Cable Coating
Polyurethane
Thermal Error
+/-0.02%
Pressure Measurement - Minimum
0 psi
Series
SBLTX
IP Rating
IP68
Operating Temperature - Maximum
149 Degrees F
Tip Design
Bullet Nose
Seal Material
Fluoroelastomer
Pressure Measurement - Maximum
20 psi
Housing Material
316 Stainless Steel
Input Voltage
10V DC to 28V DC
Loop Resistance - Maximum
900 ohm
Special Features
270 lb Tensile Cable, Hazardous Location Rated, Maintenance-Free Filter

Description

Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 120 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Electrical Protection No, Series SBLTX, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.