Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible level transmitter, range 35 ft wc, 60 ft polyurethane cable

  • Mfr # FBLT-2SC-IVPF-35-60

  • Zoro # G1949167


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
FBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBLT-2SC-IVPF-35-60
Zoro #
G1949167
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Sensor Length
5.94 in
Cable Length - Submersible Transmitter
60 ft
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Cable Length
60 ft
Sensor Length - Submersible Transmitter
5.94 in
Overall Height
5.937 in
Measuring Depth
0 to 11.5 ft
Overall Diameter
1.187 in
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
FBLT
Standards
CE
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Special Features
Flush Diaphragm Tip
Cable Coating
Polyurethane
Pressure Range
0 ft wc to 35 ft wc
Power Required - Submersible Transmitter
10 to 33V DC
Output - Submersible Transmitter
4 to 20mA DC
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Pressure Range - Submersible Transmitter
0 to 15.0 psi
Thermal Error
+/-0.0075%
Weight
0.3 lb
Minimum Pressure
0 ft wc
Tip Design
Flush Tip
Maximum Loop Resistance
1000 Ohm
Cable Material
Polyurethane
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Maximum Pressure
35 ft wc
Electrical Protection
Yes
Response Time
50 msec
Housing Material
316 Stainless Steel
Electrical Connections
Cable & Wire Leads
Seal Material
Fluoroelastomer
Pressure Measurement - Maximum
35 ft wc
Loop Resistance - Maximum
1,000 ohm
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Minimum
0 ft wc
Input Voltage
10 to 33V DC
Output Power
4 to 20mA DC
Electrical Connection
Cable & Wire Leads

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 ft wc, Maximum Pressure 35 ft wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.