Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, 206m Cable L

  • Mfr # MBLT-2SC-IVPM-200-206

  • Zoro # G1948564


product price: $3,181.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SC-IVPM-200-206
Zoro #
G1948564
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Sensor Length
6.7 in
Cable Length - Submersible Transmitter
676 ft
Sensor Length - Submersible Transmitter
6.7 in
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Cable Length
206 m
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Pressure Range - Submersible Transmitter
0 to 284.1 psi
Special Features
Fits Narrow Openings
Thermal Error
+/-0.25%
Cable Coating
Polyurethane
Output - Submersible Transmitter
4 to 20mA DC
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Pressure Range
0 m wc to 200 m wc
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Power Required - Submersible Transmitter
10 to 33V DC
Weight
0.235 lb
Minimum Pressure
0 m wc
Maximum Pressure
200 m wc
Housing Material
316 Stainless Steel
Seal Material
Fluoroelastomer
Maximum Operating Temperature
176 Degrees F
Electrical Protection
Yes
Nose Fitting
Welded
Electrical Connections
Cable & Wire Leads
Tip Design
Bullet Nose
Minimum Operating Temperature
-4 Degrees F
Response Time
50 msec
Cable Material
Polyurethane
Maximum Loop Resistance
1000 Ohm
Loop Resistance - Maximum
1,000 ohm
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 m wc
Operating Temperature - Minimum
-4 Degrees F
Electrical Connection
Cable & Wire Leads
Input Voltage
10 to 33V DC
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Maximum
200 m wc

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 200 m wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 206 m, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.