Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, 36 m Cable L

  • Mfr # MBLT-2SC-IVPM-30-36

  • Zoro # G1948695


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SC-IVPM-30-36
Zoro #
G1948695
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length - Submersible Transmitter
6.7 in
Manufacturers Warranty Length
1 yr
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Sensor Length
6.7 in
Cable Length - Submersible Transmitter
118 ft
Cable Length
36 m
Overall Height
6.25 in
Measuring Depth
0 to 11.5 ft
Overall Diameter
0.625 in
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Power Required - Submersible Transmitter
10 to 33V DC
Output - Submersible Transmitter
4 to 20mA DC
Pressure Range - Submersible Transmitter
0 to 42.6 psi
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Special Features
Fits Narrow Openings
Thermal Error
+/-0.25%
Pressure Range
0 m wc to 30 m wc
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Cable Coating
Polyurethane
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Weight
0.235 lb
Nose Fitting
Welded
Electrical Connections
Cable & Wire Leads
Electrical Protection
Yes
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Maximum Loop Resistance
1000 Ohm
Minimum Pressure
0 m wc
Seal Material
Fluoroelastomer
Maximum Pressure
30 m wc
Housing Material
316 Stainless Steel
Response Time
50 msec
Tip Design
Bullet Nose
Cable Material
Polyurethane
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 m wc
Electrical Connection
Cable & Wire Leads
Output Power
4 to 20mA DC
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Maximum
30 m wc
Loop Resistance - Maximum
1,000 ohm
Input Voltage
10 to 33V DC

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 30 m wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 36 m, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.