Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 600 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # PRO-301D-158K-01
  • Zoro # G7287264

product price: 
$
15.15
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-301D-158K-01
Zoro #
G7287264
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Secondary Range Values
0 to 40
Case Material
Stainless Steel
Graduations
100 psi
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
100
Gauge Primary Range Smallest Graduation
100
Socket Material
316 Stainless Steel
Gauge Special Options
Field Liquid Fillable
Includes
Vent Plug
Standards
ASME
Connection Type
MNPT
Sensor Material
316 Stainless Steel
Bezel Material
Stainless Steel
Secondary Scale Units
bar
Freeze Resistant Movement
No
Dial Color
White
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Removable Bezel
No
Vibration Resistance
Field-Fillable
Primary Scale Minor Graduations
100
Field Fillable
Yes
Pointer Material
Aluminum
Gauge Case Liquid
None
Pressure Range Type
Pressure
Non-Sparking
No
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Bezel Mounting Type
Fixed
Process Connection Gender
Male
Primary Scale Numeric Increments
100
Dial Face Material
Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Pressure Range
0 to 41
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade A
Includes Vent Plug
No
Includes Mounting Hardware
No
Dry Dampening Feature
None
Scale Type
Dual
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Maximum
41 bar
Case Liquid
None
Secondary Scale Vacuum Measurement - Maximum
40 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
600 psi
Compatible with Series
300
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Compatible Series
300

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products