Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, 40ft Cable L

  • Mfr # MBLT-2SC-VVPP-10-40

  • Zoro # G1948503


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
0 to 5V DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SC-VVPP-10-40
Zoro #
G1948503
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length - Submersible Transmitter
40 ft
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Cable Length
40 ft
Sensor Length - Submersible Transmitter
6.7 in
Sensor Length
6.7 in
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
0 to 5V DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Pressure Range - Submersible Transmitter
0 to 10.0 psi
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Thermal Error
+/-0.25%
Special Features
Fits Narrow Openings
Cable Coating
Polyurethane
Power Required - Submersible Transmitter
10 to 33V DC
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Output - Submersible Transmitter
1 to 5V DC
Pressure Range
0 psi to 10 psi
Weight
0.235 lb
Tip Design
Bullet Nose
Maximum Operating Temperature
176 Degrees F
Response Time
50 msec
Seal Material
Fluoroelastomer
Housing Material
316 Stainless Steel
Electrical Protection
Yes
Maximum Pressure
10 psi
Minimum Operating Temperature
-4 Degrees F
Electrical Connections
Cable & Wire Leads
Nose Fitting
Welded
Minimum Pressure
0 psi
Cable Material
Polyurethane
Maximum Loop Resistance
1000 Ohm
Pressure Measurement - Maximum
10 psi
Output Power
0 to 5V DC
Electrical Connection
Cable & Wire Leads
Loop Resistance - Maximum
1,000 ohm
Operating Temperature - Minimum
-4 Degrees F
Input Voltage
10 to 33V DC
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Minimum
0 psi

Description

Submersible Level Transmitter, Output 0 to 5V DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 10 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.