Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, 60ft Cable L

  • Mfr # MBLT-2SC-VVPP-20-60

  • Zoro # G1949255


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
0 to 5V DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBLT-2SC-VVPP-20-60
Zoro #
G1949255
UPC #
-
Country of Origin
United States

Dimensions

Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Manufacturers Warranty Length
1 yr
Sensor Length - Submersible Transmitter
6.7 in
Cable Length - Submersible Transmitter
60 ft
Sensor Length
6.7 in
Cable Length
60 ft
Overall Height
6.25 in
Measuring Depth
0 to 11.5 ft
Overall Diameter
0.625 in
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
0 to 5V DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Output - Submersible Transmitter
1 to 5V DC
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Special Features
Fits Narrow Openings
Cable Coating
Polyurethane
Pressure Range - Submersible Transmitter
0 to 20.0 psi
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Power Required - Submersible Transmitter
10 to 33V DC
Pressure Range
0 psi to 20 psi
Thermal Error
+/-0.25%
Weight
0.235 lb
Maximum Loop Resistance
1000 Ohm
Maximum Operating Temperature
176 Degrees F
Electrical Protection
Yes
Response Time
50 msec
Maximum Pressure
20 psi
Nose Fitting
Welded
Tip Design
Bullet Nose
Minimum Operating Temperature
-4 Degrees F
Seal Material
Fluoroelastomer
Electrical Connections
Cable & Wire Leads
Housing Material
316 Stainless Steel
Cable Material
Polyurethane
Minimum Pressure
0 psi
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
176 Degrees F
Electrical Connection
Cable & Wire Leads
Output Power
0 to 5V DC
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
20 psi
Input Voltage
10 to 33V DC
Loop Resistance - Maximum
1,000 ohm

Description

Submersible Level Transmitter, Output 0 to 5V DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 20 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.