Submersible Lvl Transmitter, Polyurethane
Mfr # MBLT-2SB-IVPF-150-170
Zoro # G1948458
product price: $1,418.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBLT-2SB-IVPF-150-170
Zoro #
G1948458
UPC #
-
Country of Origin
United States
Dimensions
Cable Length - Submersible Transmitter
170 ft
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Sensor Length
6.7 in
Manufacturers Warranty Length
1 yr
Cable Length
170 ft
Sensor Length - Submersible Transmitter
6.7 in
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 150 ft wc, Accuracy +/-0.10 Percent of Full Scale, Cable Length 170 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.