Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Lvl Transmitter, Polyurethane

  • Mfr # MBLT-2SB-IVPF-350-370

  • Zoro # G1949054


product price: $2,142.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBLT-2SB-IVPF-350-370
Zoro #
G1949054
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
370 ft
Sensor Length - Submersible Transmitter
6.7 in
Manufacturers Warranty Length
1 yr
Cable Length - Submersible Transmitter
370 ft
Sensor Length
6.7 in
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Overall Height
6.25 in
Overall Diameter
0.625 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.10% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
MBLT
Standards
CE
Pressure Range - Submersible Transmitter
0 to 151.5 psi
Pressure Range
0 ft wc to 350 ft wc
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Output - Submersible Transmitter
4 to 20mA DC
Cable Coating
Polyurethane
Special Features
Fits Narrow Openings
Thermal Error
+/-0.25%
Power Required - Submersible Transmitter
10 to 33V DC
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Weight
0.235 lb
Response Time
50 msec
Nose Fitting
Welded
Housing Material
316 Stainless Steel
Tip Design
Bullet Nose
Electrical Connections
Cable & Wire Leads
Maximum Loop Resistance
1000 Ohm
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Cable Material
Polyurethane
Maximum Pressure
350 ft wc
Minimum Pressure
0 ft wc
Electrical Protection
Yes
Seal Material
Fluoroelastomer
Output Power
4 to 20mA DC
Electrical Connection
Cable & Wire Leads
Loop Resistance - Maximum
1,000 ohm
Operating Temperature - Minimum
-4 Degrees F
Input Voltage
10 to 33V DC
Pressure Measurement - Maximum
350 ft wc
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Minimum
0 ft wc

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 350 ft wc, Accuracy +/-0.10 Percent of Full Scale, Cable Length 370 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.