Zoro Homepage

Switch Range 07-15 Wc

  • Mfr # 1950G-00-B-24-NA

  • Zoro # G3268539


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Range
7 to 15 in H2O
Standards
ATEX, CE, CSA, FM, IECEx, RoHS, UL Listed
Weight
2 lb
Overall Width
5 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950G-00-B-24-NA
Zoro #
G3268539
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 7/16 in
Sample Line Connection Size
1/8 in
Mounting Hole Diameter
1/4 in
Overall Depth
3 1/2 in

Details

Item
Pressure Sensor
Housing Material
Aluminum
Range
7 to 15 in H2O
Standards
ATEX, CE, CSA, FM, IECEx, RoHS, UL Listed
Weight
2 lb
Product Type
Differential Pressure Switch
Minimum Differential Pressure Setting
0.07 in wc
Mounting Orientation
Vertical
Maximum Differential Pressure Setting
0.15 in wc
Pressure Setpoint Type
Adjustable
Electrical Rating
10 A @ 120/240 V AC, 28 V DC Resistive 50 mA, 125 V DC
Maximum Operating Temperature
140 Degrees F
Electrical Connection Type
Screw Terminals
Sample Line Connector Type
NPT
Pressure Type
Differential
IP Rating
IP54
Contact Form
SPDT
Mounting Hole Center to Center Distance
4 7/8 in
Minimum Operating Temperature
0 Degrees F
Input Voltage
24V DC
Maximum Pressure Setting
0.15 in wc
Minimum Pressure Setting
0.07 in wc
Housing Type
NEMA-3 Enclosure

Description

Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.