
Temp switch, range 250-415Deg F 120-215Deg C, max. temp. 550Deg F 260Deg C
Mfr # DA-7035-153-8N
Zoro # G010113629
product price: $2,949.99
/ea
Free Shipping & Returns
Key Features
Conduit Connection
7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub.
Mounting Orientation
Vertical and level.
Wetted Materials
Bulb and connection: 304 SS.
Service
Compatible liquids or gases.
Electrical Connections
Screw terminal.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA-7035-153-8N
Zoro #
G010113629
UPC #
-
Country of Origin
United States
Details
Conduit Connection
7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub.
Mounting Orientation
Vertical and level.
Wetted Materials
Bulb and connection: 304 SS.
Service
Compatible liquids or gases.
Electrical Connections
Screw terminal.
Electrical Rating
10 A @ 120/240/480 VAC.
Enclosure Rating
General purpose. Optional weatherproof and explosion-proof.
Switch Type
SPDT snap switch. Optional DPDT snap and a variety of mercury switches.
Pressure Limit
300 psi (20.6 bar).
Temperature Limit
Process: See model chart on catalog page; Ambient: 180°F (82°C).
Repeatability
±1% of FS.
Deadband
Adjustable from minimum in model chart to full range. Optional low fixed deadband.
Set Point Adjustment
External knobs for set point and reset point.
Features
Adjustable deadband; Snap action switch standard; Inert gas activated Bourdon tube; No cross ambient temperature effects; No bulb elevation correction required; Visible dial calibrated in both °F and °C; Visible on/off indication
Process Connection
3/4" male NPT. Other sizes available.
Description
Temperature switch, range 250-415Deg F 120-215Deg C, max. temp. 550Deg F 260Deg C, min. deadband 42Deg F 23Deg C.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.