Shop DWYER INSTRUMENTS

TempControl, 1/4DIN, 5VA, Manual/On/Off/PID

  • Mfr # 4B-33
  • Zoro # G807149145

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Display
Two 4-digit, 7 segment. PV: 3/4" H (19 mm) red; SV: 1/2" H (12.7 mm) green.
Features
Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
Accuracy
+/-0.25% Span, +/-1 Least Significant Digit
Power Consumption
5 VA
Control Output Ratings
Relay: SPDT, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA; Linear Voltage: 0-10 V.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4B-33
Zoro #
G807149145
UPC #
-
Country of Origin
Taiwan, Province of China
Display
Two 4-digit, 7 segment. PV: 3/4" H (19 mm) red; SV: 1/2" H (12.7 mm) green.
Features
Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
Accuracy
+/-0.25% Span, +/-1 Least Significant Digit
Power Consumption
5 VA
Control Output Ratings
Relay: SPDT, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA; Linear Voltage: 0-10 V.
Front Panel Rating
IP56.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Agency Approvals
CE, cUL, UL.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Memory Backup
Nonvolatile memory.
Operating Temperature
32 to 122°F (0 to 50°C).
Control Mode
Manual, On/Off Action, PID
Current
20 mA
Sensor Type
RTD, Thermocouple
Standards
CE, cUL, RoHS, UL
Operating Environment
Indoor
Voltage
100-240V AC
Display Type
Digital
Fahrenheit Temperature - Maximum
122 Degrees F
Output
(2) Relay
Switch Function
SPDT, 5 A @ 250V AC Resistive
Series
4B
Display Units
Celsius, Fahrenheit
Product Type
Temperature Controller
Controller Options
SPDT
Item
Temperature Controller
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Fahrenheit Temperature - Minimum
32 Degrees F

Dimensions

DIN Size
1/4
Length
3 7/8 in
Overall Width
3 3/4 in
Overall Length
3 7/8 in

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function SPDT, 5 A @ 250V AC Resistive, Output (2) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off Action, PID, 5A Amps, Length 97.63 mm, Width 96 mm, Depth 95 mm, 13 Different Preprogrammed Alarm Functions, Dual LED Displays, Non-Volatile Memory, RS-485 Communication, Stage Control Program for upto 64 Ramp/Soak Actions, Power Consumption 5 VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.