TempControl, 1/8DIN, 5VA, Manual/On/Off/PID

  • Mfr # 8B-63
  • Zoro # G609982629
product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit
Voltage
100-240V AC
DIN Size
1/8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8B-63
Zoro #
G609982629
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
0 to 10V (Output 1), SPDT, 5 A @ 250V AC Resistive (Output 2)
Output
Linear Voltage, Relay
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
Manual, On/Off Action, PID
Amps
40mA, 5A
Standards
CE, cUL, RoHS, UL
Series
8B
Power Consumption
5 VA
Product Type
Temperature Controller
Display Type
Digital
Current
20 mA
Temperature - Maximum
122 Degrees F
Temperature - Minimum
32 Degrees F
Fahrenheit Temperature - Maximum
122 Degrees F
Controller Options
Linear Voltage, SPST
Accuracy
+/-0.25% Span, +/-1 Least Significant Digit
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Celsius Temperature - Minimum
-999 Degrees C
Celsius Temperature - Maximum
9,999 Degrees C
Operating Environment
Indoor
Display Units
Celsius, Fahrenheit
Fahrenheit Temperature - Minimum
32 Degrees F

Dimensions

DIN Size
1/8
Length
3 7/8 in
Width
47.8 mm
Depth
92 mm
Overall Length
3 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
98 1/4 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function 0 to 10V (Output 1), SPDT, 5 A @ 250V AC Resistive (Output 2), Output Linear Voltage, Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off Action, PID, 40mA, 5A Amps, Length 98.2 mm, Width 47.8 mm, Depth 92 mm, 7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit, Power Consumption 5 VA

Ratings & reviews