TempController, 1/16 DIN, 5 VA

  • Mfr # 16A2130
  • Zoro # G909982602
product price: 
$
619.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16A2130
Zoro #
G909982602
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
SPST, 3 A @ 240V AC Resistive
Output
Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input
Amps
1.5A, 3A
Power Consumption
5 VA
Display
Two four-digit LED displays, 0.3 in (7.62 mm) high.
Alarms
Relay, 3A, SPST
Accuracy
+/-0.25% of Span; +/-1 Digit
Series
16A
Standards
CE, UL File No. E83725
Agency Approvals
UL E83725, CE.
Front Panel Rating
NEMA 4X (IP66).
Control Output Ratings
SSR: 2.0 A at 240 VAC resistive at 77°F (25°C). De-rates to 1.0 A at 130°F (55°C). Minimum load of 100 mA. DC SSR: 1.75 A at 32 VDC maximum. Relay: SPST, 3A at 240 VAC resistive, 1.5 A @ 240 VAC inductive. Pilot Duty rating: 250 VA, 2 A @ 120 VAC, 1 A @ 240 VAC. Alarm Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive. Pilot Duty Rating: 240 VA, 2 A @ 120 VAC or 1 A @ 240 VAC. Switched Voltage: 15 VDC at 20 mA. Proportional Current: 0 to 20 mADC, scalable, into 600 ohms maximum.
Temperature - Maximum
131 Degrees F
Current
20 mA
Temperature - Minimum
14 Degrees F
Display Type
Digital
Product Type
Temperature Controller
Display Units
Celsius, Fahrenheit
Celsius Temperature - Maximum
9,999 Degrees C
Operating Environment
Indoor
Celsius Temperature - Minimum
-999 Degrees C
Fahrenheit Temperature - Minimum
14 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Controller Options
SPDT
Fahrenheit Temperature - Maximum
131 Degrees F

Dimensions

DIN Size
1/16
Depth
144.4 mm
Width
48 mm
Length
1 7/8 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in
Wire Rope Length
48 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240V AC Resistive, Output Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input, 1.5A, 3A Amps, Length 48 mm, Width 48 mm, Depth 144.4 mm, Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays

Ratings & reviews