TempController, 1/16 DIN, 5 VA

  • Mfr # 16B-22
  • Zoro # G910044016
product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Transmission Speeds of 2400 to 38,400 bps, Upto 247 Communication Addresses
Voltage
100-240V AC
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16B-22
Zoro #
G910044016
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Temperature Controller
Description/Special Features
Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Transmission Speeds of 2400 to 38,400 bps, Upto 247 Communication Addresses
Voltage
100-240V AC
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Input Voltage
100V AC to 240V AC
Switch Function
14V, 10% to -20% (Max 40 mA)
Output
(2) Voltage Pulse
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
Manual, On/Off Action, PID, Self Adjustable
Amps
40mA
Series
16B
Power Consumption
5 VA
Standards
CE, cUL, RoHS, UL
Temperature - Maximum
122 Degrees F
Current
20 mA
Product Type
Temperature Controller
Temperature - Minimum
32 Degrees F
Display Type
Digital
Fahrenheit Temperature - Maximum
122 Degrees F
Fahrenheit Temperature - Minimum
32 Degrees F
Operating Environment
Indoor
Accuracy
+/-0.25% of Span; +/-1 Digit
Celsius Temperature - Minimum
-999 Degrees C
Celsius Temperature - Maximum
9,999 Degrees C
Display Units
Celsius, Fahrenheit
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Controller Options
Voltage Pulse

Dimensions

DIN Size
1/16
Depth
89.5 mm
Width
48 mm
Length
1 7/8 in
Overall Height
3 1/2 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
48 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 14V, 10 Percent to -20 Percent (Max 40 mA), Output (2) Voltage Pulse, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off Action, PID, Self Adjustable, 40mA Amps, Length 48 mm, Width 48 mm, Depth 89.5 mm, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Transmission Speeds of 2400 to 38,400 bps, Upto 247 Communication Addresses

Ratings & reviews