TempController, 1/16 DIN, 5 VA

  • Mfr # 16G-23-11
  • Zoro # G507149049
product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Features
On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware
Display
Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
Accuracy
+/-0.25% of Span; +/-1 Digit
Power Consumption
5 VA
Front Panel Rating
IP66.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16G-23-11
Zoro #
G507149049
UPC #
-
Country of Origin
China
Features
On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware
Display
Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
Accuracy
+/-0.25% of Span; +/-1 Digit
Power Consumption
5 VA
Front Panel Rating
IP66.
Power Requirements
100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%.
Memory Backup
Nonvolatile memory.
Storage Temperature
-42 to 150°F (-20 to 65°C).
Communication
RS-485 Modbus® ASCII/RTU communication protocol.
Alarm Relay Ratings
3 A @ 250 VAC resistive.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage pulse: 12 V (max. 40 mA); Current: 4 to 20 mA; Linear voltage: 0 to 10 V.
Operating Temperature
32 to 122°F (0 to 50°C).
Agency Approvals
CE, cULus.
Output
Relay, Voltage Pulse
Series
16G
Product Type
Temperature Controller
Item
Temperature Controller
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Fahrenheit Temperature - Maximum
122 Degrees F
Display Type
Digital
Controller Options
SPST, Voltage Pulse
Celsius Temperature - Minimum
-999 Degrees C
Switch Function
12V (Max 40 mA) (Output 1), SPST, 5 A @ 250V AC Resistive (Output 2)
Current
20 mA
Sensor Type
RTD, Thermocouple
Operating Environment
Indoor
Control Mode
Fuzzy Logic, Manual, On/Off Action, PID
Voltage
100-240V AC
Display Units
Celsius, Fahrenheit
Celsius Temperature - Maximum
9,999 Degrees C
Standards
CE, cULus
Fahrenheit Temperature - Minimum
32 Degrees F

Dimensions

Overall Width
1 7/8 in
DIN Size
1/16
Length
1 7/8 in
Overall Length
1 7/8 in

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 12V (Max 40 mA) (Output 1), SPST, 5 A @ 250V AC Resistive (Output 2), Output Relay, Voltage Pulse, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Fuzzy Logic, Manual, On/Off Action, PID, 40mA, 5A Amps, Length 48 mm, Width 48 mm, Depth 94.2 mm

Ratings & reviews