TempController, 1/32 DIN, 5 VA

  • Mfr # 32B-63
  • Zoro # G409982614
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Transmission Speeds of 2400 to 38,400 bps, Upto 247 Communication Addresses
Voltage
100-240V AC
DIN Size
1/32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32B-63
Zoro #
G409982614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/32
Depth
103.2 mm
Length
1 in
Width
48 mm
Overall Width
1 7/8 in
Overall Length
1 in
Wire Rope Length
24 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Transmission Speeds of 2400 to 38,400 bps, Upto 247 Communication Addresses
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
SPST, 3 A @ 250 VAC Resistive
Output
Linear Voltage, Relay
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
Manual, On/Off Action, PID, Self Adjustable
Amps
3A
Power Consumption
5 VA
Accuracy
+/-0.25% Span, +/-1 Least Significant Digit
Standards
CE, cUL, RoHS, UL
Series
32B
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Features
Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
Control Output Ratings
Relay: SPST, 3A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA.
Agency Approvals
CE, cUL, UL.
Operating Temperature
32 to 122°F (0 to 50°C).
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Memory Backup
Nonvolatile memory.
Front Panel Rating
IP56.
Product Type
Temperature Controller
Current
20 mA
Display Type
Digital
Temperature - Minimum
32 Degrees F
Temperature - Maximum
122 Degrees F
Display Units
Celsius, Fahrenheit
Fahrenheit Temperature - Maximum
122 Degrees F
Celsius Temperature - Minimum
-999 Degrees C
Controller Options
Linear Voltage, SPST
Operating Environment
Indoor
Celsius Temperature - Maximum
9,999 Degrees C
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Fahrenheit Temperature - Minimum
32 Degrees F

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 250 VAC Resistive, Output Linear Voltage, Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off Action, PID, Self Adjustable, 3A Amps, Length 24 mm, Width 48 mm, Depth 103.2 mm, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Transmission Speeds of 2400 to 38,400 bps, Upto 247 Communication Addresses

Ratings & reviews