Shop DWYER INSTRUMENTS

TempController, , 1/4 DIN, 5 VA, PI/PID/PID

  • Mfr # 25013
  • Zoro # G310070394

product price: 
$
1,224.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Thermocouple
Description/Special Features
Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm
Voltage
100-240V AC
DIN Size
1/4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25013
Zoro #
G310070394
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Thermocouple
Description/Special Features
Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
SPDT, 10 A @ 240V AC
Output
Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
PID, PI
Amps
0 to 20mA
Series
2500
Alarms
No Alarm
Standards
CE, cULus
Power Consumption
5 VA
Temperature - Maximum
131 Degrees F
Current
20 mA
Display Type
Digital
Temperature - Minimum
14 Degrees F
Product Type
Temperature Controller
Celsius Temperature - Minimum
-999 Degrees C
Fahrenheit Temperature - Minimum
14 Degrees F
Operating Environment
Indoor
Accuracy
+/-0.25% of Span; +/-1 Digit
Controller Options
SPDT, SPST
Display Units
Celsius, Fahrenheit
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Fahrenheit Temperature - Maximum
131 Degrees F
Celsius Temperature - Maximum
9,999 Degrees C

Dimensions

DIN Size
1/4
Width
95.9 mm
Depth
115.8 mm
Length
3 3/4 in
Overall Width
3 3/4 in
Overall Length
3 3/4 in
Wire Rope Length
95 7/8 mm

Description

Temperature Controller, Digital, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function SPDT, 10 A @ 240V AC, Output Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode PID, PI, 0 to 20mA Amps, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm, Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm, Alarms No Alarm, Power Consumption 5 VA, Standards CE, cULus, Series 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.