Zoro Homepage

Temperature controller, RTD (DIN) input, relay output, with alarm.

  • Mfr # 15123

  • Zoro # G409982577


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD
Voltage
100 to 240V AC
Description/Special Features
Degrees F or Degrees C LED Indicators, 4 Digit, 7 Segment 0.3 in High LED Display, Corrosion Resistant Front Panel, Set Point and Alarm Status LED Indicators, Waterproof
DIN Size
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15123
Zoro #
G409982577
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Width
48 mm
Depth
128.1 mm
Length
48 mm
Overall Length
48 mm
Overall Width
48 mm

Description

Temperature Controller, Digital, RTD Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 250V AC Resistive 1.5 A Inductive, Output Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Manual PID or Automatic Self-Tune PID Control, On/Off Action, P, PI, 1.5A, 3A Amps, Length 48 mm, Width 48 mm, Depth 128.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.