Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature transmitter, Pt100 RTD input, range 32 to 752 Degrees F (0 to 400 Degrees C).

  • Mfr # 651A-40

  • Zoro # G3240264


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20mA DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.2% of Reading
Temp. Range
32 to 752 Degrees F
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651A-40
Zoro #
G3240264
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Diameter
1.66 in

Details

Item
Temperature Transducer
Output
4 to 20mA DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.2% of Reading
Temp. Range
32 to 752 Degrees F
Standards
CE
Sensor Type
RTD
Electrical Connections
Screw Terminals
Mounting
Surface
Power Required
10 to 32V DC
Includes
Instructions
Response Time
200 msec
Features
Standard Temperature Sensor Head Enclosure Mounting, Various Preset Ranges Available
Storage Temperature Range
160 Degrees F (70 Degrees C)
Series
651
Minimum Sensed Temperature
32 Degrees F
Temperature Accuracy
+/-0.2 Degrees C plus 0.2% reading
Input Type
RTD
Sensing Element Type
Pt100 RTD
Maximum Sensed Temperature
752 Degrees F
Temperature Sensor
RTD
Output Power
4 to 20mA DC
Mounting Style
Head Mount
Input Voltage
10 to 32V DC
Process Media Temperature Measurement - Maximum
752 Degrees F
Compensated Temperature - Minimum
32 Degrees F

Description

Temperature Transducer, Maximum Sensed Temperature 752 Degrees F, Minimum Sensed Temperature 32 Degrees F, Temperature Accuracy +/-0.2 Degrees C plus 0.2 Percent reading, Power Required 10 to 32V DC, Electrical Connections Screw Terminals, Series 651, Output 4 to 20mA DC, Sensing Element Type Pt100 RTD, Features Standard Temperature Sensor Head Enclosure Mounting, Various Preset Ranges Available, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.