TemperatureController, Digital, 3 W, PID

  • Mfr # SCD-2023
  • Zoro # G407149187
product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
3 W
Inputs
Thermocouple, RTD, DC linear voltage, and DC currents.
Control Output Ratings
Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC.
Operating Temperature
32 to 122ºF (0 to 50ºC).
Memory Backup
Non-volatile.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCD-2023
Zoro #
G407149187
UPC #
-
Country of Origin
China
Power Consumption
3 W
Inputs
Thermocouple, RTD, DC linear voltage, and DC currents.
Control Output Ratings
Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC.
Operating Temperature
32 to 122ºF (0 to 50ºC).
Memory Backup
Non-volatile.
Agency Approvals
CE, cULus.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Switch Function
12V DC (Output 1), 3 A @ 250V AC Resistive (Output 2)
Voltage
24V DC
Operating Environment
Indoor
Fahrenheit Temperature - Maximum
122 Degrees F
Sensor Type
B, E, J, K, L, N, Platinum RTD, R, S, T, Thermocouple, TXK, U
Standards
CE, cULus, RoHS
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Item
Temperature Controller
Product Type
Temperature Controller
Fahrenheit Temperature - Minimum
32 Degrees F
Celsius Temperature - Minimum
-999 Degrees C
Celsius Temperature - Maximum
9,999 Degrees C
Output
Relay, Voltage Pulse
Control Mode
PID
Display Type
Digital
Controller Options
SPST, Voltage Pulse
Current
20 mA
Series
SCD

Dimensions

Overall Width
1 in
Length
3 1/2 in
Overall Length
3 1/2 in

Description

Temperature Controller, Digital, B, E, J, K, L, N, Platinum RTD, R, S, T, Thermocouple, TXK, U Sensor Type, DIN Size Not Applicable, Input Voltage 24V DC, Switch Function 12V DC (Output 1), 3 A @ 250V AC Resistive (Output 2), Output Relay, Voltage Pulse, Temp. Range 32 Degrees to 122 Degrees F, Control Mode PID, 3A, 40mA Amps, Length 90.06 mm, Width 25.4 mm, Depth 57.15 mm

Ratings & reviews