Shop DWYER INSTRUMENTS

TemperatureController, Digital, 3 W, PID

  • Mfr # SCD-2033
  • Zoro # G407149163

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
3 W
Memory Backup
Non-volatile.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Operating Temperature
32 to 122ºF (0 to 50ºC).
Control Output Ratings
Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCD-2033
Zoro #
G407149163
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Length
3 1/2 in
Overall Length
3 1/2 in

Details

Power Consumption
3 W
Memory Backup
Non-volatile.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Operating Temperature
32 to 122ºF (0 to 50ºC).
Control Output Ratings
Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC.
Agency Approvals
CE, cULus.
Inputs
Thermocouple, RTD, DC linear voltage, and DC currents.
Product Type
Temperature Controller
Standards
CE, cULus, RoHS
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Fahrenheit Temperature - Minimum
32 Degrees F
Celsius Temperature - Maximum
9,999 Degrees C
Voltage
24V DC
Celsius Temperature - Minimum
-999 Degrees C
Control Mode
PID
Operating Environment
Indoor
Sensor Type
B, E, J, K, L, N, Platinum RTD, R, S, T, Thermocouple, TXK, U
Output
(2) Relay
Item
Temperature Controller
Series
SCD
Controller Options
SPDT
Fahrenheit Temperature - Maximum
122 Degrees F
Switch Function
3 A @ 250V AC Resistive
Display Type
Digital
Current
20 mA

Description

Temperature Controller, Digital, B, E, J, K, L, N, Platinum RTD, R, S, T, Thermocouple, TXK, U Sensor Type, DIN Size Not Applicable, Input Voltage 24V DC, Switch Function 3 A @ 250V AC Resistive, Output (2) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode PID, 3A Amps, Length 90.06 mm, Width 25.4 mm, Depth 57.15 mm, Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs, Power Consumption 3 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.