Zoro Homepage

Temperature/water level switch, 24 VAC/VDC, Degrees F.

  • Mfr # TSWB-040

  • Zoro # G307144442


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/V DC
VA Rating
1.5 VA
Output
Relay
Accuracy
± 1 %
Standards
CE, cURus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSWB-040
Zoro #
G307144442
UPC #
-
Country of Origin
Spain

Details

Voltage
24V AC/V DC
VA Rating
1.5 VA
Output
Relay
Accuracy
± 1 %
Standards
CE, cURus
Operating Temp. Range
32°F to 158°F
Enclosure Rating
IP64
Input Type
Thermistor, Conductivity Probe
Supply Power Type
AC/DC
Min. Storage Temp.
-4°F
Max. Storage Temp.
176°F
Display Type
LED
Sensor Type
Thermistor

Description

Temperature/water level switch, 24 VAC/VDC, °F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.