Dwyer Instruments

Thermocouple Limit Controller, Limit Cont Temp


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Accuracy ±1% FS.
  • Output SPDT relay rated 16 A @ 240 VAC resistive.
  • Agency Approvals CE, FM, cURus.
  • Power Requirements 115 VAC, 230 VAC, 12 VAC/VDC or 24 VAC/VDC (depending on model).
  • Front Panel Rating IP64 (NEMA 3R).
See all product information

Product Information

Details

Accuracy ±1% FS.
Output SPDT relay rated 16 A @ 240 VAC resistive.
Agency Approvals CE, FM, cURus.
Power Requirements 115 VAC, 230 VAC, 12 VAC/VDC or 24 VAC/VDC (depending on model).
Front Panel Rating IP64 (NEMA 3R).
Temperature Limits >Ambient: 32 to 150°F (0 to 65°C); Storage: -4 to 176°F (-20 to 80°C).
Features FM approved temperature limiting control; Integral and remote reset capabilities
Memory Backup Nonvolatile memory.
Power Consumption 4 VA.
Display 3-digit, red, 1/2" (12.7 mm) digits, plus sign.

Description

Thermocouple limit control, type J/K/S input, 24 VAC/VDC, °C.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.