Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 96VA, 24V, 240V

  • Mfr # APT-100-2DB

  • Zoro # G610389455


product price: $59.75
/ea

Key Features

Input Voltage - Transformer
240V
Output Voltage
24V
Power Rating
96VA
Mounting - Transformer
Dual 1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT-100-2DB
Zoro #
G610389455
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.3 in
Overall Width
2.5 in
Overall Depth
6 in

Details

Item
Transformer
Input Voltage - Transformer
240V
Output Voltage
24V
Power Rating
96VA
Mounting - Transformer
Dual 1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
Features
Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
Electrical Connection - Current Transformer
8.5 in. 18 AWG leads.
Output VA Rating
20, 40, 50, 75, 96, or 150 VA.
Agency Approvals
CE, cULus.
Electrical Connections
Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads.

Description

AC power transformer, 240 VAC input, 24 VAC isolated output, 96 VA, dual hub, w/ circuit breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.