Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic EnergyFlowmeter, Dn25 Bacnet Flwmtr

  • Mfr # TUF-250-BN

  • Zoro # G007144100


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Length
6.6 in
Height
6.2 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-250-BN
Zoro #
G007144100
UPC #
-
Country of Origin
China

Dimensions

Length
6.6 in
Height
6.2 in
Width
7 in

Description

Tenant ultrasonic BTU flowmeter, DN25 pipe size and 3.5 m3/h permanent flow rate with BACnet® communication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.