Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic EnergyFlowmeter, Dn50 Bacnet Flwmtr

  • Mfr # TUF-500-BN

  • Zoro # G407144113


product price: $2,597.99
/ea
Free Shipping & Returns

Key Features

Height
8-1/2 in
Length
12.6 in
Width
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-500-BN
Zoro #
G407144113
UPC #
-
Country of Origin
China

Dimensions

Height
8-1/2 in
Length
12.6 in
Width
7.4 in

Description

Tenant ultrasonic BTU flowmeter, DN50 pipe size and 15 m3/h permanent flow rate with BACnet® communication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.