Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SX1-C
Zoro #
G2840643
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size (In.)
7.87 to 236.22
Manufacturers Warranty Length
1 yr
Pipe Size (mm)
200 to 6000
Details
Item
Ultrasonic Flow Detector
Type
Adjustable Large Diameter Sensor
For Use With
3PCK8, 3PCK9, 3PCL1 & 3PCL2
Flow Velocity Range (MPS)
0.00 to 32.00
Flow Velocity Range (FPS)
0.00 to 105.00
Accuracy
Equal To or Less than 1.5%
Fluid Temp. Range (Deg. C)
-40 to 80
Mounting Method
Cable
Enclosure Rating
IP67
Material of Construction
Plastic
Electrical Connections
Terminal Screws
Includes
Cable and Springs
Ambient Temp. Range
176 F
Fluid Temp. Range (Deg. F)
-40 to 176
Description
Ultrasonic Flow Detector, Adjustable Large Diameter Sensor, Flow Velocity Range 0 to 105 FPS, Flow Velocity Range 0 to 32 MPS, Pipe Size 7.87 to 236.2 In, Pipe Size 200 to 6000 mm, Fluid Temp Range -40 to 176 Deg F, Fluid Temp Range -40 to 80 Deg C, Accuracy Equal To or Less than 1.5 %, Enclosure Rating IP67, Ambient Temp Range 176 F, Electrical Connections Terminal Screws, For Use With 3PCK8, 3PCK9, 3PCL1 & 3PCL2, Includes Cable and Springs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.