Zoro Homepage

Vane operated flow switch, brass body, universal vane.

  • Mfr # V4-2-D-U

  • Zoro # G0503125


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Type
Piston
For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4-2-D-U
Zoro #
G0503125
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Connection Size (In.)
1-1/2 MNPT
Max. Duct Size (In.)
20 in
Overall Length
8 in
Overall Height
3.3 in
Overall Width
3.3 in

Details

Item
Liquid Flow Switch
Housing Material
Brass
Type
Piston
Connection Type
NPT
Voltage
125/250V AC
Wetted Materials
316 Stainless Steel, 430 Stainless Steel, Brass
Material of Construction
Stainless Steel
Max. Pressure (PSI)
1,000 psi
For Use With
Liquids or Gases
Max. Ambient Temp. (F)
163 Degrees F
Compliance
CE
Hz
50/60
Max. Fluid Temp. (F)
275 Degrees F
Application
Coolant Loops, Other
Standards
ATEX, CE Certified, CSA Certified, FM Approved, IECEx, UL Listed
Switch Type
DPDT
Contact Rating
10A at 125/250V AC
Body Material
Brass
Min. Fluid Temp. (F)
-4 Degrees F
Min. Ambient Temp. (F)
-4 Degrees
Phase
Single
Media Temperature - Minimum
-4 Degrees F
Media Temperature - Maximum
275 Degrees F
Wetted Material
316 Stainless Steel, 430 Stainless Steel, Brass
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Contact Rating (AC)
10 A @ 125/250V
Flow Switch Type
Paddle
Switch Position
Normally Closed, Normally Open
Frequency
50 Hz, 60 Hz
Ambient Temperature - Minimum
-4 Degrees F
Switch Enclosure
NEMA 4
Ambient Temperature - Maximum
163 Degrees F
Contact Rating (DC)
1 A res., .5 A ind. @ 30 VDC. MT option: 5 A @ 125/250 VAC. [MT and MV option not UL, CSA, FM or ATEX or IECEx]., 5 A res., 3 A ind. @ 30 VDC . MV option: 1 A @125 VAC, UL, FM, ATEX and IECEx models 10 A @ 125/250 VAC. CSA models: 5 A @ 125/250 VAC
Set Point Configuration
Adjustable

Description

Liquid Flow Switch, Ambient Temperature - Maximum 163 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (AC) 10 A @ 125/250V, Contact Rating (DC) 1 A res., .5 A ind. @ 30 VDC. MT option: 5 A @ 125/250 VAC. [MT and MV option not UL, CSA, FM or ATEX or IECEx]., 5 A res., 3 A ind. @ 30 VDC . MV option: 1 A @125 VAC, UL, FM, ATEX and IECEx models 10 A @ 125/250 VAC. CSA models: 5 A @ 125/250 VAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.