Zoro Homepage

Variable Area Flowmeter, Gl Flmtr 9393 Scfh

  • Mfr # VA22440

  • Zoro # G007144124


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Width
3.8 in
Height
1-1/2 in
Length
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA22440
Zoro #
G007144124
UPC #
-
Country of Origin
United States

Dimensions

Width
3.8 in
Height
1-1/2 in
Length
10.7 in

Description

Variable area glass flowmeter, SS float, max. flow rate 93.9 SCFH (44336 ml/min) air, 21.7 GPH (1370 ml/min) water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.