Zoro Homepage

Vortex Shedding Flowmeter, Pr Sw 35150 PSI 14 4

  • Mfr # CX-42

  • Zoro # G607144050


product price: $36.99
/ea

Key Features

Width
4 in
Length
3.6 in
Height
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-42
Zoro #
G607144050
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
3.6 in
Height
4.1 in

Description

Compressor pressure switch, 4 ports, range 35-150 psig (2.4-10.3 bar), approx. adj. deadband 30-40 psig (2.1-2.8 bar), max. pressure 179 psig (12.3 bar).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.