Zoro Homepage

Weatherproof digital temperature switch, dual stage, 90 to 255 VAC power supply

  • Mfr # TSW-250

  • Zoro # G5589674


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
Dual Red LED Display, Single Stage, Weather-Proof
Sensor Type
Thermistor
Voltage
90 to 220V AC
Input Voltage
90 to 220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW-250
Zoro #
G5589674
UPC #
-
Country of Origin
Spain

Dimensions

Length
6.65 in
Depth
2.59 in
Width
3.63 in
Length (Straight Wireway)
6.65 in
Overall Length
6 5/8 in
Overall Width
3 5/8 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Dual Red LED Display, Single Stage, Weather-Proof
Sensor Type
Thermistor
Voltage
90 to 220V AC
Input Voltage
90 to 220V AC
Switch Function
Dual SPDT
Output
Relay
Temp. Range
-58 Degrees to 302 Degrees F
Control Mode
On/Off Action
Amps
20
Control Period
Programmable
Power Consumption
3.6 VA
Standards
CE, cUL, UL
Proportional Band
1 Degrees to 20 Degrees
Hysteresis
1 Degrees to 20 Degrees
Setting Accuracy
+/-1% FS
Accuracy
+/-1% FS
Features
Weatherproof housing; Single or dual stage models; Configuration key; Physical and passcode parameter setting protection; TS-8T temperature probe included
Series
TSW
Enclosure Rating
NEMA 4X (IP66).
Memory Backup
Non-volatile memory.
Agency Approvals
CE, cURus.
Power Requirements
90 to 255 VAC or 12 to 24 VAC/VDC (±10%) depending on model.
Display
3 digits plus sign.
Current
20
Display Type
Digital
Product Type
Temperature Controller
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Temperature Controller, Digital, Thermistor Sensor Type, Input Voltage 90 to 220V AC, Switch Function Dual SPDT, Output Relay, Temp. Range -58 Degrees to 302 Degrees F, Control Mode On/Off Action, 20 Amps, Length 6.65 in, Width 3.63 in, Depth 2.59 in, Control Period Programmable, Dual Red LED Display, Single Stage, Weather-Proof, Hysteresis 1 Degrees to 20 Degrees , Proportional Band 1 Degrees to 20 Degrees , Setting Accuracy +/-1 Percent FS, Power Consumption 3.6 VA, Standards CE, cUL, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.