Zoro Homepage

Wet/wet differential pressure transmitter, range 0-1 psid.

  • Mfr # 645-0

  • Zoro # G3268855


product price: $1,437.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Process Connection Size
1/4 in
Process Connection Type
Threaded
Series
645
Gauge Operating Temp. Range
-4 Degrees to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-0
Zoro #
G3268855
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Length
3.062 in
Overall Length
3.062 in
Overall Height
3.015 in
Overall Width
2.156 in
Housing Height
3 in
Housing Length
2 1/8 in
Case Width
2.156 in
Case Height
3 in
Manufacturer Warranty Length
1 yr

Description

Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 psid, Maximum Pressure 1 psid, Overpressure 2.5x Range, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type Threaded, Power Required 11 to 30V DC, IP Rating IP56, NEMA Rating NEMA 4X, Series 645, Housing Material Aluminum, Stainless Steel, Electrical Connections Screw Terminals, Features Optional 3-Way Valve Manifold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.