Zoro Homepage

Wet/wet differential pressure transmitter, range 0-25 psid.

  • Mfr # 645-4

  • Zoro # G107143614


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Height
3.8 in
Sensor Length - Submersible Transmitter
5.9 in
Width
3.8 in
Weight
1.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-4
Zoro #
G107143614
UPC #
-
Country of Origin
United States

Dimensions

Height
3.8 in
Sensor Length - Submersible Transmitter
5.9 in
Width
3.8 in

Details

Weight
1.2 lbs

Description

Wet/wet differential pressure transmitter, range 0-25 psid.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.