Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/wet differential pressure transmitter, range 0-3" w.c.

  • Mfr # 647-1

  • Zoro # G607143701


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Height
3.8 in
Length
3.9 in
Width
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647-1
Zoro #
G607143701
UPC #
-
Country of Origin
United States

Dimensions

Height
3.8 in
Length
3.9 in
Width
6.2 in

Description

Wet/wet differential pressure transmitter, range 0-3" w.c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.