Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 30 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402C
  • Zoro # G9184253

product price: 
$
91.89
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-402C
Zoro #
G9184253
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Gauge Primary Range Numbered Graduations
3
Case Color
Metallic
Gauge Application
Process
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
0.2
Gauge Special Options
Heavy Duty
Smallest Graduation
0.2 psi
Calibration Certificate Included
No
Graduations
3 psi
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Pointer Characteristics
Adjustable
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Material
316 Stainless Steel
Scale Type
Single
Removable Bezel
Yes
Field Fillable
Yes
Accuracy Scale
Full Scale
Dial Color
White
Case Construction
Welded Joint
Primary Scale Minor Graduations
0.2
Includes Vent Plug
Yes
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Vibration Resistance
Field-Fillable
Gauge Case Liquid
None
Pointer Color
Black
Includes Mounting Hardware
No
Process Connection Gender
Male
Primary Scale Numeric Increments
3
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pointer Material
Aluminum
Freeze Resistant Movement
No
Bezel Mounting Type
Removable
Bezel Material
Stainless Steel
Non-Sparking
No
Maximum Pressure
30
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Series
4000
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-30 Degrees F
Secondary Scale Units
bar
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Compatible Series
4000
For Use With
4000

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Nominal Dial Size
4 in
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.02 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.